Krack Recirculated Ammonia Evaporator

Krack Recirculated Ammonia Evaporator

Krack Recirculated Ammonia Evaporator. Fan diameter: 22 in. (2) Century AC Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 20-19/9.5 amps, 60 Hz, 3 phase. Inlets: (1) 3/4 in. dia. refrigerant infeed. Outlets: (1) 3/4 in. dia. FNPT drain, (1) 3/4 in. dia. flanged refrigerant discharge port, (1) 2 in. dia. refrigerant suction port. Overall dimensions: 6 ft. 4 in. L x 3 ft. 2 in. W x 2 ft. 8 in. H.

Product Details

  • Stock No: HDCF235.1
  • Manufacturer: Krack

Evaporator Coil Details

  • # Fans: 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Recirculated Ammonia Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed