Krauss Maffei Screw Motor & Gearing
2001 Krauss Maffei Screw Motor & Gearing. Typ: FZ251.3-V-FQD16, GETRIEBE-KM-NR. Oswald electric motor: 3350 rpm, 138 amps, 350 V, 115 Hz. Cooling: Flow-rate 9L/min. 1 bar max. 8 bar max. 25ºC / 77ºF. Overall dimensions: 3 ft. 8 in. L x 2 ft. 3 in. W. x 1 ft. 1 in. H.
Product Details
- Stock No: MYDM407
- Manufacturer: Krauss Maffei
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Oswald
- Motor RPM: 3350
- Motor Voltage: 350
- Motor Amps: 138
- Motor Hertz (Hz): 115
Dimensions:
- Length (Inches): 44
- Width (Inches): 27
- Height (Inches): 13
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!