Langsenkamp Stainless Steel Single Shell Tank- 300 Gallon
Langsenkamp Stainless Steel Single Shell Tank- 300 Gallon
Langsenkamp Stainless Steel Single Shell Tank- 300 Gallon. Work Order: M10420. Inside dimensions: 43 in. dia. x 48 in. H. Outlets: (1) 2 in. dia. ball valve. Previously used for brine solutions. Overall dimensions: 53 in. L x 38 in. W x 62 in. H.
Product Details
- Product ID: 6385
- Stock No: AARF004D.
- Manufacturer: Metro Products (Langsenkamp)
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Langsenkamp Stainless Steel Single Shell Tank- 300 Gallon. Work Order: M10420. Inside dimensions: 43 in. dia. x 48 in. H. Outlets: (1) 2 in. dia. ball valve. Previously used for brine solutions. Overall dimensions: 53 in. L x 38 in. W x 62 in. H.
- manufacturer: Metro Products (Langsenkamp)
- name: Langsenkamp Stainless Steel Single Shell Tank- 300 Gallon
- product_id: 6385
- stock_no: AARF004D.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.