Larkin Heatcraft Water Cooled Package Chiller - 5 Ton

Larkin Heatcraft Water Cooled Package Chiller - 5 Ton

Larkin Heatcraft Water Cooled Package Chiller. Model: LCSC5CS4W. Serial: A94D03002. Refrigerant: R-22 freon. Volts: 460V, 3-phase, 60 Hz. Design pressure: 350 PSIG high / 165 PSIG low. Evaporator temp: +35F to -45F. Copeland Copelametic Discus Compressor. Model: 2DD3-0500-TFD-200. Serial: CT-94C02231S. 5 HP, 460V, 60 Hz, 3-phase or 380/420V, 3-phase, 50 Hz. Shell and tube water cooled condenser (cooled by city water or cooling tower water). Shell and tube chiller barrel / evaporator. Serial: 93035447. Year: 1993. Shell side: MAWP 150 PSI at 120F, MDMT -20F at 150 PSI. Tube MAWP: 200 PSI at 100F, MDMT -20F at 200 PSI. Plastic glycol tank: 50 gallons / 190 liters. Scot Ardox centrifugal glycol pump: model CAT102A, serial 3024 K68, 1.5 HP, 3450 RPM, 208-230/460V, 60 Hz, 3-phase. Overall dimensions: 74 in L x 38 in. W x 70 in. H.

Product Details

  • Stock No: SIKH180
  • Manufacturer: Copeland
  • Model: LCSC5CS4W
  • Serial Number: A94D03002

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Copeland Copelametic Discus Compressor. Model: 2DD3-0500-TFD-200. Serial: CT-94C02231S. 5 HP, 460V, 60 Hz, 3-phase or 380/420V, 3-phase, 50 Hz.
  • Total Compressor Horsepower: 5

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 38
  • Height (Inches): 70

Additional Product Details

  • Year of Manufacture: 1993

Larkin Heatcraft Water Cooled Package Chiller - 5 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed