Lee Industries Inc. Jacketed Stainless Steel Mixing Tank - 357 Gallons

Lee Industries Inc. Jacketed Stainless Steel Mixing Tank - 357 Gallons

2006 Lee Industries Inc. Jacketed Stainless Steel Mixing Tank. Model: 400U. Approximate capacity: 357 gallons. Working capacity varies with product, agitator, and rpm. Consult your sales person if capacity is critical. Design pressure: 100 PSIG. Test pressure: 132 PSIG. Design temperature: 338°F. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 volts, 25.4/12.7, 60 Hz, 3 phase. Includes Admix high shear Rotosolver mixer, model 132RS133, which provides for two high velocity, countercurrent streams converging to result in a high velocity radial discharge to combine with varied tank flows for additional hydraulic shear and circulation. (1) 4 in. S-line inlet. (1) 2 in. S-line outlet. 43-3/4 in. inside diameter x 50-1/2 in. straight wall. Overall dimensions: 4 ft 10 in. L. x 4 ft. 6 in. W. x 7 ft. 9 in. H.(ACN309).

Product Details

  • Stock No: MRDC0044.56
  • Manufacturer: Lee Industries Inc.
  • Model: 400 U
  • Serial Number: 44066-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Inc. Jacketed Stainless Steel Mixing Tank - 357 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed