Lee Industries Jacketed Kettle 100 Gallon

Lee Industries Jacketed Kettle 100 Gallon

Lee Industries Jacketed Kettle- 100 Gallon, with Side Sweep Agitator. Model n/a. S/N 97M. Kettle inside dimensions- 36 in. dia x 31 in. H; (2) removable hinged lids, (3) 53 in. legs. Jacketed hemispherical bottom, MAWP- 40 psi, MAWT- 290 °F, hydrostatic test pressure- 80. Jacket inlets: (3) 1 in. NPT. Kettle center outlet- (1) 3 in. Kettle agitator- (8) 3-1/2 in. L x 3-1/2 in. W scrapers. 2 hp Sew-Euro drive motor, 1,720 rpm, 230-460 V, 6.2/3.10 amps, 60 Hz, 3 phase. Gear reducer: 36.83 gear ratio, 1,720 rpm (in), 47 rpm (out), torque 2,700 lb. Overall dimensions: 42 in. L x 41-1/2 in. W x 76-1/2 in. H. Unit has been pressure tested.

Product Details

  • Stock No: HDPH108.5a
  • Manufacturer: Lee Industries Inc.
  • Serial Number: 97M

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Jacketed Kettle 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed