Lee Industries Stainless Steel Tilt Kettle- 25 Gallon

Lee Industries Stainless Steel Tilt Kettle- 25 Gallon

Lee Industries Stainless Steel Tilt Kettle- 25 Gallon. S/N A-6221, National Board 2562. Jacket MAWP: 90 psi @ 350 F. Inlet: (1) 2 in.; outlet: (1) 2 in. Inside dimensions: 23 in. dia. x 20 in. H. (3) legs: 21.5 in. Overall dimensions: 38 in. L x 44 in. W x 58.5 in. H.

Product Details

  • Stock No: SFF361.3a
  • Manufacturer: Lee Industries Inc.
  • Serial Number: A-6221

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Stainless Steel Tilt Kettle- 25 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed