Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon

Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon

Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon. Model 100D, S/N 9451-2, National Board # 3407. Inside dimensions: 30 in. dia. x 38 in. H. Jacket: 40 psi @ 287 °F. Bottom outlet: 1-1/2 in. (valve).

Product Details

  • Stock No: 4.PMI116a.0
  • Manufacturer: Lee Industries Inc.
  • Model: 100D
  • Serial Number: 9451-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Steam Kettle and Stainless Steel Tank- 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed