Leeson Electric Motor

Leeson Electric Motor

Leeson Electric Motor model N213T17FB40, 7.5hp 1750rpm, serial no. 1318, overall 12 inch diameter x 19 inch length.

Product Details

  • Stock No: GM47aa.1a
  • Manufacturer: Leeson
  • Model: N213T17FB40
  • Serial Number: 1318

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750

Dimensions:

  • Length (Inches): 19
  • Width (Inches): 12

Additional Product Details

Leeson Electric Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed