Leeson Motor - 1/2 HP

Leeson Motor - 1/2 HP

Leeson, 1/2 hp, 1,750 rpm, 90 volt, 5amp (DC), VS 56C Frame.

Product Details

  • Stock No: HDNP916.11-10
  • Manufacturer: Leeson

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 5
  • Motor Frame Size: 56C

Dimensions:

Additional Product Details

Leeson Motor - 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed