Legion Stainless Steel Steam Jacketed Kettle- 40 Gallon

Legion Stainless Steel Steam Jacketed Kettle- 40 Gallon

Legion Stainless Steel Steam Jacketed Kettle- 40 Gallon. Model: LT-40. S/N: 840673. Operating pressure: 30 psi @ 275 °F. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Tank outlet: 1-1/2 in. pipe. Jacket inlet/outlet: 1 in. threaded female. (3) Legs: 1-3/4 in. diameter x 18 in. L. Overall dimensions: 31 in. L x 30 in. W x 39 in. H.

Product Details

  • Stock No: SPPP536.a
  • Manufacturer: Legion
  • Model: LT-40
  • Serial Number: 840673

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Stainless Steel Steam Jacketed Kettle- 40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed