Leland Southwest Paddle Blender- 35 Gallon
Leland Southwest Paddle Blender- 35 Gallon
Leland Southwest Paddle Blender- 35 Gallon. 304 stainless steel. (5) blending paddles. Removable top lid. Motor: 2 hp, 1,725 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz. Overall dimensions: 52 in. L x 25-1/2 in. W x 65 in. H.
Product Details
- Product ID: 3139
- Stock No: OI147.
- Manufacturer: Leland Southwest
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Leland Southwest Paddle Blender- 35 Gallon. 304 stainless steel. (5) blending paddles. Removable top lid. Motor: 2 hp, 1,725 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz. Overall dimensions: 52 in. L x 25-1/2 in. W x 65 in. H.
- manufacturer: Leland Southwest
- name: Leland Southwest Paddle Blender- 35 Gallon
- product_id: 3139
- stock_no: OI147.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.