Leland Southwest Paddle Blender 5 Cubic Feet
Leland Southwest Paddle Blender 5 Cubic Feet
Leland Southwest Paddle Blender- 5 cu. ft. Stainless steel. S/N 051405.c. Gear motor- 1 hp, 230/460 V. Control box includes start, stop, and jog buttons. The mixer can pivot up to 90 degrees to remove product by depressing the jog button. Overall dimensions: 52 in. L x 27 in. W x 39 in. H. EXR.
Product Details
- Product ID: 3138
- Stock No: CJR1812
- Manufacturer: Leland Southwest
- Model:
- Serial Number: 051405.c.
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Leland Southwest Paddle Blender- 5 cu. ft. Stainless steel. S/N 051405.c. Gear motor- 1 hp, 230/460 V. Control box includes start, stop, and jog buttons. The mixer can pivot up to 90 degrees to remove product by depressing the jog button. Overall dimensions: 52 in. L x 27 in. W x 39 in. H. EXR.
- manufacturer: Leland Southwest
- name: Leland Southwest Paddle Blender 5 Cubic Feet
- product_id: 3138
- serial_number: 051405.c.
- stock_no: CJR1812
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.