Lightnin 74-QC-7.5 Heavy Duty Agitator Drive

Lightnin 74-QC-7.5 Heavy Duty Agitator Drive

Lightnin Heavy Duty Agitator Drive. Model: 74-QC-7.5. S/N: 7900274. Siemens Allis motor: 7.5 HP, 1750 RPM, 230/460 V, 21.0/10.5 A, 60 Hz, 3 phase. Mixer ratio: 45.4. Mixer output RPM: 39. Mixer shaft diameter: 3 ¼ in. Overall dimensions: 5 ft. 3 in. L x 2 ft. 6 in. W x 2 ft. 2 in. H.(ACN234).

Product Details

  • Stock No: TACJ1166.2
  • Manufacturer: Lightnin
  • Model: 74-QC-7.5
  • Serial Number: 7900274

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin 74-QC-7.5 Heavy Duty Agitator Drive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed