Lightnin Closed Tank Mixer
Lightnin Closed Tank Mixer
Lightnin Closed Tank Mixer. Lightnin Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Mounting flange: 4-1/2 in. dia. with 1/2 in. dia. bolts at center distances of 3 in. Overall dimensions: 15 in. L x 12 in. W x 35 in. H.
Product Details
- Product ID: 2980
- Stock No: SLSP055.2a
- Manufacturer: Lightnin
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lightnin Closed Tank Mixer. Lightnin Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Mounting flange: 4-1/2 in. dia. with 1/2 in. dia. bolts at center distances of 3 in. Overall dimensions: 15 in. L x 12 in. W x 35 in. H.
- manufacturer: Lightnin
- name: Lightnin Closed Tank Mixer
- product_id: 2980
- stock_no: SLSP055.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.