Lightnin Closed Tank Mixer
Lightnin Closed Tank Mixer. Lightnin Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Mounting flange: 4-1/2 in. dia. with 1/2 in. dia. bolts at center distances of 3 in. Overall dimensions: 15 in. L x 12 in. W x 35 in. H.
Product Details
- Stock No: SLSP055.2a
- Manufacturer: Lightnin