Lightnin Flange Mount Mixer

Lightnin Flange Mount Mixer

Lightnin Flange Mount Mixer. Maximum chuck size: 1 in. dia. Motor, 0.43 hp, 1750/1450 rpm, 208-230/440 V, 1.5-1.4/ 0.7 amps, 60/50 Hz, 3 phase. Overall dimensions: 10 in. L x 10-1/2 in. W x 22-1/2 in. H.

Product Details

  • Stock No: SPPP1413.2a
  • Manufacturer: Lightnin

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Flange Mount Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed