Lightnin Gear Reduction Agitator Drive - 1.5 HP

Lightnin Gear Reduction Agitator Drive - 1.5 HP

Lightnin Top Mounted Agitator. Model: 14-0-1.5. S/N: 690674. 17.3 ratio, 45 output Rpm. Brook Hansen motor: 1.5 Hp, 860 Rpm, 575 V, 2.9 A, 60 Hz, 3 Phase. Shaft size: 1.5 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6-1/4 in. W x 2 ft. 2-1/2 in. H.



Click here to see a video of the equipment

Product Details

  • Stock No: TMCB151.a
  • Manufacturer: Lightnin
  • Model: 14-0-1.5
  • Serial Number: 690674

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Gear Reduction Agitator Drive - 1.5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed