Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive
Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive. Chuck size: 7/8 in. Baldor Industrial Motor, 3 hp, max: 1725 rpm, min: 430, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Overall dimensions: 29 in. L x 15 in. W x 27-1/2 in. H.
Product Details
- Stock No: SPPP1415.6a
- Manufacturer: Lightnin
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!