Lightnin NAG33 Air Driven Mixer

Lightnin NAG33 Air Driven Mixer

Lightnin Air Driven Mixer. Model: NAG33. S/N: 7715140. Lightnin air-driven mixers are safe for use in flammable or explosive environments. No heat build-up. Motor operates spark free. Speeds can be varied by means of the air control valve. Motor designed to handle stalling overloads without burning out. Lightweight makes for easy handling. Gear driven for maximum output torque. Chuck size: 5/8 in. dia. 1/3 hp air motor. Inlets/outlets: 3/8 in. fittings. Overall dimensions: 18 in. L x 15 in. W x 15 in. H.

Product Details

  • Stock No: SPPP1424.a
  • Manufacturer: Lightnin
  • Model: NAG-33
  • Serial Number: 7715140

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin NAG33 Air Driven Mixer