Lightnin ND-4B Heavy Duty High Flow Mixer

Lightnin ND-4B Heavy Duty High Flow Mixer

Lightnin Heavy Duty High Flow Mixer. Model: ND-4B. S/N: 687451. Gear driven for high output torque. The high torque is very effective in handling low-viscosity fluids. Internal gearing with a single-reduction of internal gears provides a more compact drive greater strength, quiet operation, and longer gear life. Positive chuck maximum propeller diameter: 7/8 in. Lightnin motor, 3 hp, 1,750 rpm, 350 rpm (final), 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Overall dimension: 12 in. L x 10 in. W x 27-1/2 in. H.

Product Details

  • Product ID: 3036
  • Stock No: MRD298.3a
  • Manufacturer: Lightnin
  • Model: ND-4B
  • Serial Number: 687451
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Lightnin Heavy Duty High Flow Mixer. Model: ND-4B. S/N: 687451. Gear driven for high output torque. The high torque is very effective in handling low-viscosity fluids. Internal gearing with a single-reduction of internal gears provides a more compact drive greater strength, quiet operation, and longer gear life. Positive chuck maximum propeller diameter: 7/8 in. Lightnin motor, 3 hp, 1,750 rpm, 350 rpm (final), 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Overall dimension: 12 in. L x 10 in. W x 27-1/2 in. H.
  • manufacturer: Lightnin
  • model: ND-4B
  • name: Lightnin ND-4B Heavy Duty High Flow Mixer
  • product_id: 3036
  • serial_number: 687451
  • stock_no: MRD298.3a

Lightnin ND-4B Heavy Duty High Flow Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed