Likwifier Liquifier Stainless Steel- 50 Gallon

Likwifier Liquifier Stainless Steel- 50 Gallon

Liquifier Stainless Steel- 50 Gallon. Inside dimensions: 26-1/2 in. L x 26-1/2 in. W x 22 in. H. Flip-top lid. Unit is equipped with a 21 in. L x 21 in. W x 13 in. H removable hopper. Infeed hopper dimensions: 18 in. L x 18 in. W. Impeller diameter: 9-1/2 in. Master Electric Motor, 10 hp, 1730 rpm, 230/460 V, 13.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT. Outlets: (1) 1 in. dia. S-line fitting (ball valve). Overall dimensions: 35 in. L x 26-1/2 in. W x 59 in. H.

Product Details

  • Stock No: SGM2228.22a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Likwifier Liquifier Stainless Steel- 50 Gallon