- Product Details
Lincoln A.C. Motor 125hp
Lincoln electric motor: 125 hp. Motor specifications: Frame 445-U, Phase 3, Volts 460, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 1298-A1-PW, Hz.60, RPM 1770, Amps 144, Shaft diameter 3in. Overall dimensions L 3ft. 3in. x W 2ft. 11in. x H 2ft. 5in.(H10).
Product Details
- Stock No: MDBC263B
- Manufacturer: Lincoln
- Serial Number: 524881
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 125
- Motor RPM: 1770
- Motor Voltage: 460
- Motor Amps: 144
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445-U
Dimensions:
- Length (Inches): 39
- Width (Inches): 35
- Height (Inches): 29
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!