Lincoln A.C. Motor 50hp

Lincoln A.C. Motor 50hp

Lincoln electric motor: 50 hp. Motor specifications: RPM 1770, Frame 326T, Volts 230/460, Phase 3, Hz.60, Amps 125/62.5, INS Code F, NEMA Code G, NEMA Design B. Shaft diameter 2in.Overall dimensions L 2ft. 3in. x W 1ft. 9in. x H 1ft. 6in. (BB)

Product Details

  • Stock No: MDBC260B
  • Manufacturer: Lincoln
  • Serial Number: 3754415

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 50
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 125/62.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 21
  • Height (Inches): 18

Additional Product Details

Lincoln A.C. Motor 50hp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed