Lincoln Motor - 2 HP

Lincoln Motor - 2 HP

Lincoln motor, 2 hp, 1,690-1,715 rpm, 208-230/460 volt, 6.2-6.0/3.0 amps, 60 hz, 3 phase, 145 TC Frame.

Product Details

  • Stock No: HDNP918.4-06
  • Manufacturer: Lincoln

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,690-1,715
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2-6.0/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145 TC

Dimensions:

Additional Product Details

Lincoln Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed