Link-Belt Vibrating Conveyor

Link-Belt Vibrating Conveyor

Link-Belt Vibrating Conveyor. Model LBL2405X7-1, S/N 718227, dwg D731205, F.O. D90016, Volts 460, 60 Hz, 1.55 amps, 3 phase. Inside dimensions 85 in. L, 24 in. W, 5 in. D, overall 86-½ in. L, 30-½ in. W, 21 in. H.

Product Details

  • Product ID: 3856
  • Stock No: SBPP295.1
  • Manufacturer: Link-Belt
  • Model: LBL2405X7-1
  • Serial Number: 718227

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Link-Belt Vibrating Conveyor. Model LBL2405X7-1, S/N 718227, dwg D731205, F.O. D90016, Volts 460, 60 Hz, 1.55 amps, 3 phase. Inside dimensions 85 in. L, 24 in. W, 5 in. D, overall 86-½ in. L, 30-½ in. W, 21 in. H.
  • manufacturer: Link-Belt
  • model: LBL2405X7-1
  • name: Link-Belt Vibrating Conveyor
  • product_id: 3856
  • serial_number: 718227
  • stock_no: SBPP295.1

Link-Belt Vibrating Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed