Littelfuse LLSRK60 Fuse

Littelfuse LLSRK60 Fuse

Unused Littelfuse LLSRK series fuses. Current rating: 60, Voltage(AC): 600. Voltage(DC): 300. Interrupt Rating: 300Ka @ 600V.

Product Details

  • Stock No: MGS84
  • Manufacturer: Littelfuse
  • Model: LSSRK60

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 5
  • Width (Inches): 2
  • Height (Inches): 2
  • Weight (LBS): 2
  • # of Pieces for Shipping: 2

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry

Littelfuse LLSRK60 Fuse


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed