- Product Details
Lobeflo AP75/CS8 Positive Displacement Pump
Lobeflo Positive Displacement Pump. Model: AP75/CS8. S/N: 35482/08B. Discharge pressure: 101 psi. Pressure relief cover option. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 7-1/2 in. H.
Product Details
- Stock No: DBBP2965.3
- Manufacturer: Lobeflo
- Model: AP75/CS8
- Serial Number: 35482/08B
Pump Details
- Pump Type: Positive Displacement
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 8
- Height (Inches): 7.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!