Loc Ice Builder

Loc Ice Builder

Loc Ice Builder. Model: FM750. S/N: 814. Aluminum Clad. w Receiver and Valves. 9'7" W x 9'3" H x 30' L

Product Details

  • Stock No: MDBC274
  • Manufacturer: Loc
  • Model: FM750
  • Serial Number: 814

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loc Ice Builder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed