Lock Inspection Systems Metal Detector Metalcheck

Lock Inspection Systems Metal Detector Metalcheck

Lock Inspection Systems Metal Detector Metalcheck. Model: MET 9 PHARM X. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Automatic reject. Opening: 3/4 in. x 3-1/2 in. Inlet: 20 in. L x 15 in. W (open top hopper). Outlets: (2) 2 in. x 5-½ in. FMC vibrating unit. Syntron Magnetic Feeder. Model: F-T01A, S/N BB64837 379. 115 V, 60 Hz, 0.8 amps, 3 phase. Base: 36 in. x 30 in. with 4 legs. Unit was last used in pharmaceutical solid dose plant. Overall dimensions: 40 in. L x 30 in. W x 57 in. H. (ACN135-160).

Product Details

  • Stock No: MFI342
  • Manufacturer: Lock Inspection Systems
  • Model: MET 9 PHARM X

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lock Inspection Systems Metal Detector Metalcheck
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed