- Product Details
Loma Cintex Auto II Metal Detector with Conveyor
Loma Cintex Auto II Metal Detector with Conveyor. Model: Auto II. Model (conveyor): CS2072. Belt width: 1 ft. 10 in. W. Maximum aperture/clearance above belt: 1 ft. 10 in. W x 3-3/8 in. H. Conveyor infeed/exit height: 3 ft. 3 in. Features a reject mechanism, dimensions: 1 ft. 6 in. W x 6-1/2 in. H. Sensitivity capacities: 1.5 mm ferrous, 1.5 mm non ferrous, 2.0 mm 316 stainless steel. Power supply: 110 V. Baldor industrial motor, 1/5 hp. Speed reducer. Overall dimensions: 8 ft. 2 in. L x 3 ft. 10 in. W x 3 ft. 11 in. H.
Product Details
- Stock No: DNBA006
- Manufacturer: Loma Cintex
- Model: Auto II
- Serial Number: 8918
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!