Loma - Cintex Metal Detector
1997 Loma - Cintex Metal Detector. Model: MIH44X355. Maximum aperture / clearance: 44 in. W x 3 in. H. Stainless steel enclosure. Sensitivity tested with test strips to detect: 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Power supply: 110 V. Overall dimensions: 5 ft. 4 in. L x 1 ft. W x 1 ft. 5 in. H.
Product Details
- Stock No: DNBA203
- Manufacturer: Cintex
- Model: MIH44X355
- Serial Number: 10694
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!