Loma - Cintex Metal Detector

Loma - Cintex Metal Detector

1997 Loma - Cintex Metal Detector. Model: MIH44X355. Maximum aperture / clearance: 44 in. W x 3 in. H. Stainless steel enclosure. Sensitivity tested with test strips to detect: 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Power supply: 110 V. Overall dimensions: 5 ft. 4 in. L x 1 ft. W x 1 ft. 5 in. H.

Product Details

  • Stock No: DNBA203
  • Manufacturer: Cintex
  • Model: MIH44X355
  • Serial Number: 10694

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma - Cintex Metal Detector