Loma Metal Detector IQ^2 with Conveyor

Loma Metal Detector IQ^2 with Conveyor

2002 Loma Metal Detector IQ^2 with Conveyor. Model: IQ2. S/N: KIMD11237C. Sensitivy tested with test strips : 1.5 mm ferrous material, 2.0 mm non-ferrous material, 2.0 non-magnetic stainless steel. Frequency: 316 KHz. Coil gap: 4.7 in. Power: 120 V, 2 amps, 50&60 Hz. Dayton Gear motor, ½ hp, 61 rpm, 115 V, 7.8 amps, 60 Hz, 1 phase, 28.6:1 ratio, 480 torque. Clearance: 13-3/4 in. W x 4-3/4 in. H. Belt dimensions: 60 in. L x 12 in. W. Overall dimensions: 64 in. L x 39 in. W x 54 in. H. (ACN175)

Product Details

  • Stock No: SGMPB176.37
  • Manufacturer: Loma Cintex
  • Model: IQ2
  • Serial Number: KIMD11237C

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Metal Detector IQ^2 with Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed