Loma Systems Superscan Metal Detector

Loma Systems Superscan Metal Detector

1995 Loma Systems Superscan Metal Detector. Model: Superscan. S/N: 395244H. Contract No: MD95-19495. Control ID: I9403. Aperture: 1 ft 2 in. W x 4 in. H. Maximum aperture/clearance above belt: 1 ft. 2 in. W x 3 in. H. Frequency: 102.4 kHz. Coil gap: 3.2 in. Filter values: 220 k R. Power supply: 115 V, 2 amps, 60 Hz. Belt width: 12 in. Conveyor infeed height: 32 in. H. Conveyor exit height: 45 in. H. As part of Loma’s world class Superscan line of inspection systems, this unit was originally installed with Swift-Eckrich in Kansas City, Kansas, features a Micro – ISC control box and stainless steel construction enabling operation under harsh washdown conditions. Overall dimensions: 6 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 1 in. H.(ACN120).

Product Details

  • Stock No: KAAM0406.25a
  • Manufacturer: Loma Systems
  • Model: Superscan
  • Serial Number: 395244H

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Systems Superscan Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed