Loveshaw Corporation Little David Case Sealer
Loveshaw Corporation Little David Case Sealer
Loveshaw Corporation Little David Case Sealer. Model: LD7D. S/N: 410471137. Case capacity (with 2 in. wide CaseLocker ST Cartridge): 4-1/2 in. to desired length x 4-1/2 in. to 22 in. wide. Tapes boxes from 4-1/2 in. to 24 in. high. Operating speed: up to 80 fpm. Weight: 196.5 lbs (uncrated). Power supply: 110 V, 5.2 amps, 60 Hz, single phase. Dayton Motor, 1/2 hp, 1725 rpm, 115-208-230 V, 5.2/2.4-2.6 amps, 60 Hz, single phase. Boston Gear 700-Series Speed Reducer. This reliable case sealer for industrial environments seals a wide range of cases. Semi-automatic operation. Conveyor infeed/exit: 30-1/2 in. Overall dimensions: 51 in. L x 26-1/2 in. W x 66-1/2 in. H.
Product Details
- Product ID: 7871
- Stock No: ERCS056.
- Manufacturer: Loveshaw Corporation
- Model: LD7D
- Serial Number: 410471137
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!