Low Temp Blast Coils for Frigoscandia Spiral Freezer

Low Temp Blast Coils for Frigoscandia Spiral Freezer

Low Temp Blast Coils with surge drum. These were removed from a Frigoscandia spiral freezer that was rated at around 5000 pounds per hour. Coil Nameplate information: Reinhard Raffel Bonn-Bad Godesberg, Drawing: 3-521-50-1, Mfg: 045/6630/70229, Operating Pressure 15 kg/cm2, Test Pressure: 35 kg/cm2. (2) Coil Dimensions: 121 in. 45 in. x 46in. H. each. 

Click here to see a video of the equipment

Product Details

  • Product ID: 12219
  • Stock No: BDPC636.7a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet:
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM):
  • Face Velocity (FPM):
  • Coil Volume (ft3):
  • Coil Type:
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch: 4
  • # Fans: 2
  • Spec Sheet Available: No

Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included?
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 121
  • Width (Inches): 45
  • Height (Inches): 46
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture: 1998
  • Year of Installation:
  • Year Removed from Production: 2012
  • Previously Used With: These were removed from a Frigoscandia spiral freezer that was rated at around 5000 pounds per hour.
  • Product Purchased From: Delta Pride
  • Known Issues or Problems:

Low Temp Blast Coils for Frigoscandia Spiral Freezer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed