Mac Airlock

Mac Airlock

Mac Airlock, Model MD20, S/N 97/ALMD-10-005. Motor: Baldor, ¾ hp, 1,725 rpm, 208/230/460 volt, 2.3-2.2/1.1 amps, 60 Hz, 3 phase.

Product Details

  • Stock No: NPPC123.
  • Manufacturer: MAC
  • Model: MD20
  • Serial Number: 97/ALMD-10-005

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208/230/460
  • Motor Amps: 2.3-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Mac Airlock
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed