Mac Ribbon Blender Stainless Steel

Mac Ribbon Blender Stainless Steel

MAC Single Shell Double Ribbon Blender, dual 15 hp 230/460 volt motors, solid shaft diameter 3 in., ribbon thickness 1-1/2 in., height of discharge opening 2 ft., end discharge with guillotine style outlets, inner 100 cubic ft. capacity 90 in. L x 57 3/4 in. W x 40 in. H, outer 90 3/4 in. L x 56 in. W x 41 in. H, overall dimensions 10 ft. L x 78 in. W x 92 in. H. The motors are 230/460 v and the amp is 38/19. The height from from the ground to the bottom of the bolting flange on the outlet is 23 total clearance(see pics). The outlet bolting flange is 14 in. wide x 46 in. long including the 2 in. wide flange.

Product Details

  • Stock No: 275.GR425.103a
  • Manufacturer: MAC

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mac Ribbon Blender Stainless Steel