Machinefabriek Amersfoort B.V. Presizer PS 600

Machinefabriek Amersfoort B.V. Presizer PS 600

1999 Machinefabriek Amersfoort B.V. Presizer PS 600. Model: PS600. S/N: 3047. Capacity per hour: 6,600 lbs. Cycle time: 18 sec. Pressure: 3,625 psi. Electrical requirements: 16 hp, 460 V, 60 Hz, 3 phase. The Presizer is designed to meet the demand for maximum profitability in the handling of all bones in respect to reduce the length of the bones to 6-8 in. All bones can be put though the system, but it is suggested that back, neck, rib, brisket, and possibly the inner tail (without rind) bones be be utilized. Inlets: (1) 24 in. L x 14 in. W infeed. Outlets:(16) 5-1/2 in. W x 5-1/2 in. H ports. Overall dimensions: 9 ft. L x 42 in. W x 67 in. H.

Product Details

  • Stock No: GAFF002.
  • Manufacturer: Machinefabriek Amersfoort
  • Model: PS600
  • Serial Number: 3047

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Machinefabriek Amersfoort B.V. Presizer PS 600

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed