- Product Details
MagneTek Century Industrial Electric Motor - 350HP
HP: 350 RPM: 3560 Frame: 447TS Volts: 460V 60Hz Enclosure: DP Shaft: 2.5 in. dia x 4.75” long
Product Details
- Stock No: BDPC726.15
- Manufacturer: Magnetek
- Model: 6-372044-01
- Serial Number: BS1274281
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!