Mannhardt & Son Inc. Ice Making Machine- 2 Ton

Mannhardt & Son Inc. Ice Making Machine- 2 Ton

Mannhardt & Son Inc. Making Machine- 60 cu. ft. Model: 2000. Insulated ice bin has 3-door access. Ice is insulated by 3 in. walls. Machine uses (2) Ross Temperature Ice System Chillers, Model: RF-2051-UF-SS, S/N's: MG4127 and EH1163. Refrigerant: R-12. Refrigerant charge: 52 oz. Test pressure hi/low: 235/140 psi. Electrical requirements: 208/230 Volts, 60 LRA, 7.7 RLA, 60 Hz, single phase. Motor specifications: 1/5 hp, 1.0 FLA. Inlets: (2) 9 in. L x 5-3/4 in. overhead ports. Outlets: (3) 20 in. L x 40 in. H access doors. Overall dimension: 11 ft. 33 in. L x 78 in. W x 104 in. H.(H17).

Product Details

  • Stock No: EKTF9035.3a
  • Manufacturer: Mannhardt & Son Inc.
  • Model: 2000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mannhardt & Son Inc. Ice Making Machine- 2 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed