Manning 4-Station Industrial Quality Gas Alarm Monitoring System

Manning 4-Station Industrial Quality Gas Alarm Monitoring System

2007 Manning 4-Station Industrial Quality Gas Alarm Monitoring System. Model: GM-4000. Unit has (4) electrochemical gas sensors / transmitters that provide individual warning and alarm relays and are capable of interfacing with plant central safety controls. Operating temperature range: 32°F to 105°F. Operating humidity: 5-95% relative humidity, non-condensing. Calibration kit included.(ACN61).

Product Details

  • Stock No: MDBC272
  • Manufacturer: Manning
  • Model: GM-4000

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Manning 4-Station Industrial Quality Gas Alarm Monitoring System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed