Mantons Gaulin 400 DJF 711P - 3PS Homogenizer

Mantons Gaulin 400 DJF 711P - 3PS Homogenizer

Manton Gaulin 400 DJF 711P - 3PS Homogenizer, single-stage manual valve assembly, painted Frame, serial 1621676, block serial 15405 157202 CRU304 2-14-61, capacity 400 GPH at 3000 PSI, 20 HP 230/460V 1800 RPM, motor pulley diameter 16-1/2 in, gear pulley diameter 16 in, pulleys center-to-center distance 16 in, poppet valve 7/8 in, plunger 1-3/16 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 3000 Ibs, overall dimensions 50 in L x 40 in W x 47 in H

Product Details

  • Stock No: HD.49a
  • Manufacturer: Gaulin
  • Model: 400-DJH711-3PS
  • Serial Number: 1621676

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mantons Gaulin 400 DJF 711P - 3PS Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed