- Product Details
Mantons Gaulin Size 24 Painted Frame Homogenizer
Manton Gaulin Size 24 Painted Frame Homogenizer, Model 2500 KF24 3PS. Two stage manual valve assembly. 2 in. dia. plungers. 2,000 psi. Poppet valve cylinders. Capacity: 2,400 gph. S/N 330565686. Overall dimensions: 64 in. L x 39 in. W x 61 in. H. Applications include low viscosity emulsions, milk, ice cream mix, vegetable oils, and other dairy products.
Product Details
- Stock No: OI136.
- Manufacturer: Gaulin
- Model: 2500 KF24 3PS
- Serial Number: 330565686
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!