Marley Aquatower Cooling Tower- 28 Ton

Marley Aquatower Cooling Tower- 28 Ton

Marley Aquatower Cooling Tower- 28 Ton. Model: 492B. S/N: 106462-1/B22150A/4832. Belt size: A112. Cooling capability: approx. 92 gpm. Reliance Electric Fan Motor, 2 hp, 1730 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz. G-235 galvanized steel per ASTM A-653. Its simple design allows for easy maintenance. Fan diameter: 35 in. Inlets: (1) 7-3/4 in. diameter port. Outlets: (1) 5 in. diameter NPT (male), (1) 2 in. diameter NPT (female, tower discharge). Overall dimensions: 50 in. L x 48 in. W x 85 in. H.

Product Details

  • Stock No: SNSL295.3a
  • Manufacturer: Marley
  • Model: 492B
  • Serial Number: 106462-1/B22150A/4832

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Aquatower Cooling Tower- 28 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed