- Product Details
Marley ITA202DCA Cooling Tower (500 Nominal Tons, 15 HP, 230/460 V)
1998 Marley Cooling Tower with SS Basin. MF356392 ITA200 BO4714W. Nominal tonnage: 200 TR with 10F TD and 78F WB 9 1,200 GPM). Fan Motor: 15 HP, 230/460 V, 60 Hz, 1765RPM, TEFC, SF 1.15, 39/19.5 Amp, 254T Frame. Removed from service running as part of a system upgrade in August 2012. Date of Manufacture: 11/19/1998.
Product Details
- Stock No: RECB01.20-01
- Manufacturer: Marley
- Model: ITA202DCA
- Serial Number: 137891X
Cooling Tower Details
- Unit Nominal Tons (TR): 500
- Cooling Capacity (GPM): 1,200
- Pump Included?: No
- Circuit Type: Open
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 15
- Motor RPM: 1765
- Motor Voltage: 230/460
- Motor Amps: 39/19.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
Additional Product Details
- Year of Manufacture: 1998
- Year Removed from Production: 2012
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























