Marshall Paddle Blender 65 Cubic Feet
Marshall Paddle Blender 65 Cubic Feet
Marshall Paddle Blender, stainless steel with open top and multiple rods lid cover and mounted on 15 in. legs. Drive motor is Syncrogear 1.5 hp 230/460 volt, 1,760 rpm with gear reduction of 36.6 to1. Paddles are driven by chain gear.Tank dimensions: 44 in. H x 45 in. diameter x 60 in. L. Overal dimensions 113 in. L x 45 in. diameter x 66 in. H.
Product Details
- Product ID: 3136
- Stock No: CJR1811
- Manufacturer: Marshall
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Marshall Paddle Blender, stainless steel with open top and multiple rods lid cover and mounted on 15 in. legs. Drive motor is Syncrogear 1.5 hp 230/460 volt, 1,760 rpm with gear reduction of 36.6 to1. Paddles are driven by chain gear.Tank dimensions: 44 in. H x 45 in. diameter x 60 in. L. Overal dimensions 113 in. L x 45 in. diameter x 66 in. H.
- manufacturer: Marshall
- name: Marshall Paddle Blender 65 Cubic Feet
- product_id: 3136
- stock_no: CJR1811
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.