- Product Details
Masterflex L-S Tubing Pump
Master Flex L-S Tubing Pump, 15 and 24 tubing, Model 7518-12, Master Flex L/S 56C motor adapter, 18.3 to 1 speed reduction, OEM: Cole-Parmer Instrument Company Vernor Hills IL, drive 1/2 hp 208-230/460 volt 1,720 rpm, 2 in. stainless steel Frameing, overall dimensions 22 in. L x 20 in. W x 44 in. H.
Product Details
- Stock No: SGM116(1)
- Manufacturer: Master Flex L-S
- Model: 7518-12
Pump Details
- Pump Type: Other
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Cole-Parmer Instrument Company
- Motor Horsepower(HP): 0.5
- Motor RPM: 1720
- Motor Voltage: 208-230/460
Dimensions:
- Length (Inches): 22
- Width (Inches): 20
- Height (Inches): 44
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!