- Product Details
Matthiesen VL510RW Ice Bagger Takeoff System
Matthiesen Ice Bagger Takeoff System. Model: VL510RW. Serial No: BANS9403000. Power Supply - Volts: 115, Amps: 30, Ph: 1, Hz: 60. Air Requirements - 8 CFM @ 90 PSI. Adjustable Speed at 12-45 bags per minute. Bagging Specifications: 3/4 in. wicket holes with 1/4 in. land area with 1/8 in. at top of the bag. Control Panel includes a bag counter and variable speed control for matching conveyor speed to takeoff speed.
Product Details
- Stock No: RDY05
- Manufacturer: Matthiesen
- Model: VL510RW
- Serial Number: BANS9403000
Filler & Capper Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Auger Belt Drive Motor - 1/2 HP, RPM: 1725, Volts: 115/230, Hz: 60, FLA: 9.0/4.5. Baldor Blower Fan - HP: 1/2, Volts: 115/230, Amps: 7/3.5, RPM: 3450, Hz: 60, Frame: 48.
Dimensions:
- Length (Inches): 64
- Width (Inches): 37
- Height (Inches): 80
- Weight (LBS): 1,130
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!